Overview
Mfr description
JSCVM30B PROTO WR CMB REV RAT SPL 30MM
Specifications
- Box End Wrench Size
- Open End Wrench Size
- Overall Length
- Weight1.85 lbs
- TypeRatcheting Combination Wrench Set
- Head Thickness11/16 in | 43/64 in
- System of MeasurementMetric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data