Motion
JTS-0172RRBX2B

PROTO TOOLS
JTS-0172RRBX2B

Combination Hand Tool Set - 172 Pcs
MI ITEM #12590883
MFR #JTS-0172RRBX2B
Price$6,911.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JTS-0172RRBX2B

Combination Hand Tool Set - 172 Pcs
MI ITEM #12590883
MFR #JTS-0172RRBX2B

Mfr description
JTS-0172RRBX2B PROTO PROTO 172PC RAILRO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,911.61/each

Specifications

Dimensions

  • Drive Size
    1/2 in, 3/8 in
  • Fractional Sizes
    1/4 to 1-1/2 in

Details

  • Accessories
    Roller Cabinet
  • Additional Details
    (1) Railroad Roadway Mechanic's Tool Set (172 pc.), (1) Roller Cabinet (JSTV2739RS08RD). Drive Size, 1/2 in, 3/8 in, Fastener Sizes, 1/4 in to 1-1/2 in, Weight, 81 lb (Tools Only)
  • Case Included
    Yes
  • Case Type
    Roller Cabinet
  • Includes
    (1) Railroad Roadway Mechanic's Tool Set (172 pc.), (1) Roller Cabinet (JSTV2739RS08RD)
  • Kit Style
    Roller Cabinet
  • Manufacturer Catalog Number
    JTS-0172RRBX2B
  • Measurement Type
    Imperial
  • Number Of Tools In Set
    172
  • Sockets Included
    Yes
  • Specific Tools Included
    Sockets, Wrenches, Striking and Struck Tools, Pliers, Snips, Screwdrivers
  • Tool Kit Type
    Railroad Roadway Mechanic
  • Tool Set General Category
    Mechanics Tool Set
  • Tool Set Specific Type
    Mechanics Tool Set
  • Tool Type
    Mixed Tool Set
  • Tool Type Included
    Socket, Wrench, Striking Tool, Pliers, Snips, Screwdriver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)