1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EWELLIX USA LLC
LBCT 50 A-LS
Round Shaft Bushing - LBCT Series, 50 mm Shaft Diameter, Closed
MI ITEM #
12601351
MFR #
LBCT 50 A-LS
List Price
$611.91
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
EWELLIX USA LLC LBCT 50 A-LS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EWELLIX USA LLC
LBCT 50 A-LS
Round Shaft Bushing - LBCT Series, 50 mm Shaft Diameter, Closed
MI ITEM #
12601351
MFR #
LBCT 50 A-LS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$611.91
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
LBCT 50 A-LS LINEAR
Specifications
Bushing Type
Ball Bushing
Shaft Diameter
50 mm
Closure Type
Closed
Series
LBCT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data