Motion
LBCT 40 A-LS

EWELLIX USA LLC
LBCT 40 A-LS

Round Shaft Bushing - LBCT Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 80 mm Overall Length, 876.799 lbf Load Capacity, Open
MI ITEM #12601355
MFR #LBCT 40 A-LS
Price$346.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBCT 40 A-LS

Round Shaft Bushing - LBCT Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 80 mm Overall Length, 876.799 lbf Load Capacity, Open
MI ITEM #12601355
MFR #LBCT 40 A-LS

Mfr description
LBCT 40 A-LS LINEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.27/each

Specifications

Dimensions

  • Outside Diameter
    62 mm
  • Overall Length
    80 mm
  • Shaft Diameter  
    40 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    876.799 lbf
  • Series
    LBCT
  • Static Load Capacity
    1832.284 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)