Motion
LBBR 12-LS

EWELLIX USA LLC
LBBR 12-LS

Round Shaft Bushing - LBBR Series, 12 mm Shaft Diameter, 19 mm Outside Diameter, 28 mm Overall Length, 156.25 lbf Load Capacity, Sealed
Mi Item #12601456
MFR #LBBR 12-LS
Price$51.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBBR 12-LS

Round Shaft Bushing - LBBR Series, 12 mm Shaft Diameter, 19 mm Outside Diameter, 28 mm Overall Length, 156.25 lbf Load Capacity, Sealed
Mi Item #12601456
MFR #LBBR 12-LS

Mfr description
LBBR 12-LS LINEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.95/each

Specifications

Dimensions

  • Outside Diameter
    19 mm
  • Overall Length
    28 mm
  • Shaft Diameter  
    12 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    156.25 lbf
  • Series
    LBBR
  • Static Load Capacity
    168.615 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)