1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EWELLIX USA LLC
LBHT 30 A-LS
Round Shaft Bushing - LBHT Series, 30 mm Shaft Diameter, Closed
MI ITEM #
12601458
MFR #
LBHT 30 A-LS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
EWELLIX USA LLC LBHT 30 A-LS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EWELLIX USA LLC
LBHT 30 A-LS
Round Shaft Bushing - LBHT Series, 30 mm Shaft Diameter, Closed
MI ITEM #
12601458
MFR #
LBHT 30 A-LS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
LBHT 30 A-LS LINEAR
Specifications
Bushing Type
Ball Bushing
Shaft Diameter
30 mm
Closure Type
Closed
Series
LBHT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data