Motion
LBBR 3-C004

EWELLIX USA LLC
LBBR 3-C004

Round Shaft Bushing - LBBR Series, 3 mm Shaft Diameter, 7 mm Outside Diameter, 10 mm Overall Length, 60 N Load Capacity, Closed
MI ITEM #12601460
MFR #LBBR 3-C004
Your Price$358.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBBR 3-C004

Round Shaft Bushing - LBBR Series, 3 mm Shaft Diameter, 7 mm Outside Diameter, 10 mm Overall Length, 60 N Load Capacity, Closed
MI ITEM #12601460
MFR #LBBR 3-C004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$358.90/each(List $412.74)

Overview

Mfr description
LBBR 3-C004 LINEAR

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    7 mm
  • Overall Length
    10 mm
  • Closure Type
    Closed
  • Static Load Capacity
    14.164 lbf
  • Dynamic Load Capacity
    60 N
  • Load Capacity
    60 N
  • Series
    LBBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text