1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EWELLIX USA LLC
LBCR 80 A-LS
Round Shaft Bushing - LBCR Series, 80 mm Shaft Diameter, Closed
MI ITEM #
12601462
MFR #
LBCR 80 A-LS
List Price
$1,138.40
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
EWELLIX USA LLC LBCR 80 A-LS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EWELLIX USA LLC
LBCR 80 A-LS
Round Shaft Bushing - LBCR Series, 80 mm Shaft Diameter, Closed
MI ITEM #
12601462
MFR #
LBCR 80 A-LS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,138.40
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
LBCR 80 A-LS LINEAR
Specifications
Bushing Type
Ball Bushing
Shaft Diameter
80 mm
Closure Type
Closed
Series
LBCR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data