Motion
LBBR 25-LS

EWELLIX USA LLC
LBBR 25-LS

Round Shaft Bushing - LBBR Series, 25 mm Shaft Diameter, 35 mm Outside Diameter, 40 mm Overall Length, 467.626 lbf Load Capacity, Sealed
Mi Item #12601464
MFR #LBBR 25-LS
Price$75.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBBR 25-LS

Round Shaft Bushing - LBBR Series, 25 mm Shaft Diameter, 35 mm Outside Diameter, 40 mm Overall Length, 467.626 lbf Load Capacity, Sealed
Mi Item #12601464
MFR #LBBR 25-LS

Mfr description
LBBR 25-LS LINEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.09/each

Specifications

Dimensions

  • Outside Diameter
    35 mm
  • Overall Length
    40 mm
  • Shaft Diameter  
    25 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    467.626 lbf
  • Series
    LBBR
  • Static Load Capacity
    404.676 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)