Motion
LBBR 30-LS/HV6

EWELLIX USA LLC
LBBR 30-LS/HV6

Round Shaft Bushing - LBBR Series, 30 mm Shaft Diameter, 40 mm Outside Diameter, 50 mm Overall Length, 696.942 lbf Load Capacity, Sealed
Mi Item #12601753
MFR #LBBR 30-LS/HV6
Price$125.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBBR 30-LS/HV6

Round Shaft Bushing - LBBR Series, 30 mm Shaft Diameter, 40 mm Outside Diameter, 50 mm Overall Length, 696.942 lbf Load Capacity, Sealed
Mi Item #12601753
MFR #LBBR 30-LS/HV6

Mfr description
LBBR 30-LS/HV6 LINEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.20/each

Specifications

Dimensions

  • Outside Diameter
    40 mm
  • Overall Length
    50 mm
  • Shaft Diameter  
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    696.942 lbf
  • Series
    LBBR
  • Static Load Capacity
    685.701 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)