Motion
LBCR 40 D/HV6

EWELLIX USA LLC
LBCR 40 D/HV6

Round Shaft Bushing - LBCR Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 80 mm Overall Length, 1719.874 lbf Load Capacity, Shielded
MI ITEM #12601907
MFR #LBCR 40 D/HV6
Your Price$248.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBCR 40 D/HV6

Round Shaft Bushing - LBCR Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 80 mm Overall Length, 1719.874 lbf Load Capacity, Shielded
MI ITEM #12601907
MFR #LBCR 40 D/HV6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$248.48/each(List $298.18)

Overview

Mfr description
LBCR 40 D/HV6 LINEAR

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    62 mm
  • Overall Length
    80 mm
  • Closure Type
    Shielded
  • Static Load Capacity
    1866.007 lbf
  • Dynamic Load Capacity
    1719.874 lbf
  • Series
    LBCR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text