Motion
LBCR 40 D-2LS/HV6

EWELLIX USA LLC
LBCR 40 D-2LS/HV6

Round Shaft Bushing - LBCR Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 80 mm Overall Length, 1719.874 lbf Load Capacity, Closed
Mi Item #12601911
MFR #LBCR 40 D-2LS/HV6
Price$249.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBCR 40 D-2LS/HV6

Round Shaft Bushing - LBCR Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 80 mm Overall Length, 1719.874 lbf Load Capacity, Closed
Mi Item #12601911
MFR #LBCR 40 D-2LS/HV6

Mfr description
LBCR 40 D-2LS/HV6 LINEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.50/each

Specifications

Dimensions

  • Outside Diameter
    62 mm
  • Overall Length
    80 mm
  • Shaft Diameter  
    40 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    1719.874 lbf
  • Series
    LBCR
  • Static Load Capacity
    1866.007 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)