Overview
Mfr description
LBCR 25 D-2LS/HV6 LINEAR
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Outside Diameter40 mm
- Overall Length58 mm
- Closure TypeSealed
- Static Load Capacity854.317 lbf
- Dynamic Load Capacity696.942 lbf
- SeriesLBCR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data