1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EWELLIX USA LLC
LBCD 40 D-2LS/HV6
Round Shaft Bushing - LBCD Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 80 mm Overall Length, 1472.572 lbf Load Capacity, Sealed
MI ITEM #
12601978
MFR #
LBCD 40 D-2LS/HV6
Price
$363.37
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
EWELLIX USA LLC LBCD 40 D-2LS/HV6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EWELLIX USA LLC
LBCD 40 D-2LS/HV6
Round Shaft Bushing - LBCD Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 80 mm Overall Length, 1472.572 lbf Load Capacity, Sealed
MI ITEM #
12601978
MFR #
LBCD 40 D-2LS/HV6
Mfr description
LBCD 40 D-2LS/HV6 LINEAR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$363
.37
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
62 mm
Overall Length
80 mm
Shaft
Diameter
40 mm
Details
Bushing Type
Ball Bushing
Closure Type
Sealed
Dynamic Load Capacity
1472.572 lbf
Series
LBCD
Static Load Capacity
1281.475 lbf
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items