Motion
LBCT 16 D-2LS/HV6

EWELLIX USA LLC
LBCT 16 D-2LS/HV6

Round Shaft Bushing - LBCT Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 171.987 lbf Load Capacity, Open
Mi Item #12601992
MFR #LBCT 16 D-2LS/HV6
Price$229.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBCT 16 D-2LS/HV6

Round Shaft Bushing - LBCT Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 171.987 lbf Load Capacity, Open
Mi Item #12601992
MFR #LBCT 16 D-2LS/HV6

Mfr description
LBCT 16 D-2LS/HV6 LINEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.30/each

Specifications

Dimensions

  • Outside Diameter
    26 mm
  • Overall Length
    36 mm
  • Shaft Diameter  
    16 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    171.987 lbf
  • Series
    LBCT
  • Static Load Capacity
    308.004 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)