1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EWELLIX USA LLC
LBHT 40 A
Round Shaft Bushing - LBHT Series, 40 mm Shaft Diameter
MI ITEM #
12602586
MFR #
LBHT 40 A
List Price
$504.67
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
EWELLIX USA LLC LBHT 40 A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EWELLIX USA LLC
LBHT 40 A
Round Shaft Bushing - LBHT Series, 40 mm Shaft Diameter
MI ITEM #
12602586
MFR #
LBHT 40 A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$504.67
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
LBHT 40 A LINEAR
Specifications
Bushing Type
Ball Bushing
Shaft Diameter
40 mm
Series
LBHT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought