Motion
LBCT 30 D
Round Shaft Bushing - LBCT Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, 933.004 lbf Load Capacity, Open
MI ITEM #12602594
MFR #LBCT 30 D
Your Price$221.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LBCT Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, 933.004 lbf Load Capacity, Open
MI ITEM #12602594
MFR #LBCT 30 D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$221.58/each(List $254.82)

Overview

Mfr description
LBCT 30 D LINEAR

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    47 mm
  • Overall Length
    68 mm
  • Closure Type
    Open
  • Static Load Capacity
    1348.921 lbf
  • Dynamic Load Capacity
    933.004 lbf
  • Series
    LBCT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought