Motion
LBCT 16 D-2LS

EWELLIX USA LLC
LBCT 16 D-2LS

Round Shaft Bushing - LBCT Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 171.987 lbf Load Capacity, Open
MI ITEM #12602614
MFR #LBCT 16 D-2LS
Your Price$149.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBCT 16 D-2LS

Round Shaft Bushing - LBCT Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 171.987 lbf Load Capacity, Open
MI ITEM #12602614
MFR #LBCT 16 D-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$149.04/each(List $171.40)

Overview

Mfr description
LBCT 16 D-2LS LINEAR

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    26 mm
  • Overall Length
    36 mm
  • Closure Type
    Open
  • Static Load Capacity
    308.004 lbf
  • Dynamic Load Capacity
    171.987 lbf
  • Series
    LBCT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought