Motion
LUCD 30 D
Housed Bushing - Ball Bushing, Shaft Diameter: 30 mm
MI ITEM #12602641
MFR #LUCD 30 D
Your Price$361.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housed Bushing - Ball Bushing, Shaft Diameter: 30 mm
MI ITEM #12602641
MFR #LUCD 30 D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$361.25/each(List $415.44)

Overview

Mfr description
LUCD 30 D LINEAR

Specifications

  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Metric
  • Shaft Diameter
    30 mm
  • Overall Height
    67 mm
  • Overall Length
    68 mm
  • Closure Type
    Sealed
  • Center Shaft Height
    35 mm
  • Dynamic Load Capacity
    1.258993 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text