1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EWELLIX USA LLC
LBCF 30 D-2LS
Round Shaft Bushing - LBCF Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, Open
Mi Item #
12602692
MFR #
LBCF 30 D-2LS
Price
$245.23
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
EWELLIX USA LLC LBCF 30 D-2LS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EWELLIX USA LLC
LBCF 30 D-2LS
Round Shaft Bushing - LBCF Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, Open
Mi Item #
12602692
MFR #
LBCF 30 D-2LS
Mfr description
LBCF 30 D-2LS LINEAR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$245
.23
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
47 mm
Overall Length
68 mm
Shaft
Diameter
30 mm
Details
Bushing Type
Ball Bushing
Closure Type
Open
Series
LBCF
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items