Motion
LBCD 20 D-2LS

EWELLIX USA LLC
LBCD 20 D-2LS

Round Shaft Bushing - LBCD Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 388.939 lbf Load Capacity, Closed
Mi Item #12602694
MFR #LBCD 20 D-2LS
Price$115.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBCD 20 D-2LS

Round Shaft Bushing - LBCD Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 388.939 lbf Load Capacity, Closed
Mi Item #12602694
MFR #LBCD 20 D-2LS

Mfr description
LBCD 20 D-2LS LINEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.49/each

Specifications

Dimensions

  • Outside Diameter
    32 mm
  • Overall Length
    45 mm
  • Shaft Diameter  
    20 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    388.939 lbf
  • Series
    LBCD
  • Static Load Capacity
    404.676 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)