Motion
LUCD 30 D-2LS

EWELLIX USA LLC
LUCD 30 D-2LS

Housed Bushing - Ball Bushing, Shaft Diameter: 30 mm
Mi Item #12602743
MFR #LUCD 30 D-2LS
Price$386.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LUCD 30 D-2LS

Housed Bushing - Ball Bushing, Shaft Diameter: 30 mm
Mi Item #12602743
MFR #LUCD 30 D-2LS

Mfr description
LUCD 30 D-2LS LINEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.09/each

Specifications

Dimensions

  • Center Shaft Height
    35 mm
  • Overall Height
    67 mm
  • Overall Length
    68 mm
  • Shaft Diameter
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    1.258993 lbf
  • Measurement Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)