Motion
LUCD 40 D-2LS

EWELLIX USA LLC
LUCD 40 D-2LS

Housed Bushing - Ball Bushing, Shaft Diameter: 40 mm
MI ITEM #12602744
MFR #LUCD 40 D-2LS
Your Price$516.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LUCD 40 D-2LS

Housed Bushing - Ball Bushing, Shaft Diameter: 40 mm
MI ITEM #12602744
MFR #LUCD 40 D-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$516.57/each(List $594.06)

Overview

Mfr description
LUCD 40 D-2LS LINEAR

Specifications

  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Metric
  • Shaft Diameter
    40 mm
  • Overall Height
    85 mm
  • Overall Length
    80 mm
  • Closure Type
    Sealed
  • Center Shaft Height
    45 mm
  • Dynamic Load Capacity
    2.169514 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text