Specifications
Dimensions
- Overall Length58 mm
- Shaft Diameter25 mm
Details
- Bushing TypeBall Bushing
- Closure TypeSealed
- Dynamic Load Capacity1.022932 lbf
- Measurement StandardMetric
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)