Motion
HBF-25-2
Hose End - Brass Material, 3/16 in Hose ID, Female
Mi Item #12604774
MFR #HBF-25-2
Price$12.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 3/16 in Hose ID, Female
Mi Item #12604774
MFR #HBF-25-2

Mfr description
HBF-25-2 FEMALE HOSE BARB, FPT, BRASS BR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.49/each

Specifications

Dimensions

  • End 2 Size
    0.2500 in
  • Hose Diameter
    0.1875 in
  • Hose Inside Diameter
    3/16 in
  • Inside Diameter
    0.1875 in, 4.75 mm
  • Size
    0.1875 in
  • Thread Size
    1/4-18

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Hose Barb
  • Connection 2 Short Name
    FNPT
  • Connection Type
    Hose Barb
  • End Gender
    Female
  • Fitting Connection Family
    NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF
  • Manufacturer Catalog Number
    HBF-25-2
  • Material
    Brass
  • Port Gender
    Female
  • Product Types
    Hose Barb
  • Seal Material
    Metal
  • Seal Type
    NPTF
  • Style
    Straight
  • Swivel
    Rigid
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Hose Barb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)