Motion
HBM-4-4
Hose End - Brass Material, 1/2 in Hose ID, Male
Mi Item #12604794
MFR #HBM-4-4
Price$10.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 1/2 in Hose ID, Male
Mi Item #12604794
MFR #HBM-4-4

Mfr description
HBM-4-4 MALE HOSE BARB, MPT, BRASS BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.09/each

Specifications

Dimensions

  • Dash Size
    -8
  • End 2 Size
    0.5000 in
  • Hose Dash Size
    -8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Size
    0.5000 in
  • Thread Size
    1/2-14

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Hose Barb
  • Connection 2 Short Name
    NPT
  • Connection Type
    NPT
  • End Gender
    Male
  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    HBM-4-4
  • Material
    Brass
  • Port Gender
    Male
  • Product Types
    Hose Barb
  • Seal Material
    Metal
  • Seal Type
    NPTF
  • Style
    Straight
  • Swivel
    Rigid
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Hose Barb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)