Motion
HBM-5-1
Hose End - Brass Material, 5/16 in Hose ID, Male
Mi Item #12604796
MFR #HBM-5-1
Price$5.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 5/16 in Hose ID, Male
Mi Item #12604796
MFR #HBM-5-1

Mfr description
HBM-5-1 MALE HOSE BARB, MPT, BRASS BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.54/each

Specifications

Dimensions

  • End 2 Size
    0.1250 in
  • Hose Inside Diameter
    5/16 in

Details

  • End Gender
    Male
  • Fitting Shape
    Straight
  • Material
    Brass
  • Product Types
    Hose Barb
  • Type
    Hose Barb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)