Motion
HS-3-3
Hose End - Brass Material, 3/8 in Hose ID
Mi Item #12604805
MFR #HS-3-3
Price$6.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 3/8 in Hose ID
Mi Item #12604805
MFR #HS-3-3

Mfr description
HS-3-3 HOSE SPLICER, BRASS BRASS, HOSE S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.87/each

Specifications

Dimensions

  • Dash Size
    -6
  • End 1 Size
    0.3750 in
  • End 2 Size
    0.3750 in
  • Hose Dash Size
    -6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3750 in, 9.52 mm
  • Size
    0.3750 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Hose Barb
  • Connection 2 Short Name
    Hose Barb
  • Connection Type
    Hose Barb
  • Fitting Connection Family
    Push On Barb
  • Fitting Shape
    Straight
  • Fitting Type
    Push On Barb
  • Manufacturer Catalog Number
    HS-3-3
  • Material
    Brass
  • Product Types
    Hose Barb
  • Style
    Straight
  • Swivel
    Non Swivel
  • Type
    Hose Barb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)