Motion
POS-2-2
Hose End - Brass Material, 1/4 in Hose ID, Male
Mi Item #12604832
MFR #POS-2-2
Price$5.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 1/4 in Hose ID, Male
Mi Item #12604832
MFR #POS-2-2

Mfr description
POS-2-2 PUSH-ON HOSE SPLICERS, BRASS BRA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.67/each

Specifications

Dimensions

  • Dash Size
    -4
  • End 1 Size
    0.2500 in
  • End 2 Size
    0.2500 in
  • Hose Dash Size
    -4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.2500 in, 6.34 mm
  • Size
    0.2500 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Push Lok
  • Connection 2 Short Name
    Push-Lok
  • Connection Type
    Push Lock
  • End 1 Style
    Push On Hose Barb
  • End Gender
    Male
  • Fitting Connection Family
    Push On Barb
  • Fitting Shape
    Straight
  • Fitting Type
    Push On Barb
  • For Use With
    Push On Hose
  • Manufacturer Catalog Number
    POS-2-2
  • Material
    Brass
  • Port Gender
    Male
  • Product Types
    Hose Splicer
  • Seal Type
    Hose Barb
  • Style
    Straight
  • Swivel
    Non Swivel
  • Type
    Hose Splicer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)