Motion
POS-3-3
Hose End - Brass Material, 3/8 in Hose ID, Male
Mi Item #12604833
MFR #POS-3-3
Price$6.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 3/8 in Hose ID, Male
Mi Item #12604833
MFR #POS-3-3

Mfr description
POS-3-3 PUSH-ON HOSE SPLICERS, BRASS BRA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.82/each

Specifications

Dimensions

  • Dash Size
    -6
  • End 1 Size
    0.3750 in
  • End 2 Size
    0.3750 in
  • Hose Dash Size
    -6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Size
    0.3750 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Push Lok
  • Connection 2 Short Name
    Push-Lok
  • Connection Type
    Push Lock
  • End 1 Style
    Push On Hose Barb
  • End Gender
    Male
  • Fitting Connection Family
    Push On Barb
  • Fitting Shape
    Straight
  • Fitting Type
    Push On Barb
  • For Use With
    Push On Hose
  • Manufacturer Catalog Number
    POS-3-3
  • Material
    Brass
  • Port Gender
    Male
  • Product Types
    Hose Barb
  • Seal Material
    Metal
  • Seal Type
    Hose Barb
  • Style
    Straight
  • Swivel
    Non Swivel
  • Type
    Hose Barb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)