Specifications
Dimensions
- End 3 Size1/8 in
Details
- Adapter TypeTee
- End 1 StyleMale Pipe Rigid
- End 2 StyleFemale Pipe Rigid
- End 2 Thread1/8 -27
- End 3 StyleFemale Pipe
- MaterialBrass
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)