Motion
SE45-2-2
SE45-2-2 45 DEG STREET ELBOW, MPT X FPT,
Mi Item #12604852
MFR #SE45-2-2
Price$9.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SE45-2-2 45 DEG STREET ELBOW, MPT X FPT,
Mi Item #12604852
MFR #SE45-2-2

Mfr description
SE45-2-2 45 DEG STREET ELBOW, MPT X FPT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.62/each

Specifications

Dimensions

  • Angle
    45 °

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male Pipe Rigid
  • End 2 Style
    Female Pipe Rigid
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)