Motion
B-355-12-12

ZSI-FOSTER INC
B-355-12-12

B-355-12-12 3/4" SAE 45-DEG; X 3/4" SAE
Mi Item #12604985
MFR #B-355-12-12
Price$72.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZSI-FOSTER INC
B-355-12-12

B-355-12-12 3/4" SAE 45-DEG; X 3/4" SAE
Mi Item #12604985
MFR #B-355-12-12

Mfr description
B-355-12-12 3/4" SAE 45-DEG; X 3/4" SAE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.36/each

Specifications

Dimensions

  • For Tube Outside Diameter
    0.7500 in

Details

  • Adapter Type
    90° Elbow
  • End 2 Style
    SAE 45 Flare
  • Standards Met
    SAE J512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)