Motion
B-290-0812C

ZSI-FOSTER INC
B-290-0812C

Hose End - 1/2 in Hose ID, Male
Mi Item #12604992
MFR #B-290-0812C
Price$23.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZSI-FOSTER INC
B-290-0812C

Hose End - 1/2 in Hose ID, Male
Mi Item #12604992
MFR #B-290-0812C

Mfr description
B-290-0812C 1/2" PUSH-LOCK X 1/2" INVERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.71/each

Specifications

Dimensions

  • Dash Size
    -8
  • End 2 Size
    0.5000 in
  • Hose Dash Size
    -8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Size
    0.5000 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Push Lock
  • Connection 2 Short Name
    Inverted Flare
  • Connection Type
    Push Lock
  • End Gender
    Male
  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    B-290-0812C
  • Port Gender
    Male
  • Product Types
    Swivel
  • Style
    Straight
  • Swivel
    Swivel
  • Type
    Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)