Motion
B-142-0612C

ZSI-FOSTER INC
B-142-0612C

Hose End - 3/8 in Hose ID, Male
Mi Item #12605074
MFR #B-142-0612C
Price$11.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZSI-FOSTER INC
B-142-0612C

Hose End - 3/8 in Hose ID, Male
Mi Item #12605074
MFR #B-142-0612C

Mfr description
B-142-0612C 3/8" HOSE X 1/2" SAE 45-DEG;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.04/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    -6
  • End 2 Size
    0.5000 in
  • Hose Dash Size
    -6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Size
    0.3750 in
  • Thread Size
    1/2 SAE

Details

  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    Hose Barb
  • Connection 2 Short Name
    SAE 45
  • Connection Type
    SAE
  • End Gender
    Male
  • Fitting Connection Family
    SAE
  • Fitting Shape
    Straight
  • Fitting Type
    SAE
  • Manufacturer Catalog Number
    B-142-0612C
  • Mating Angle
    45 °
  • Port Gender
    Male
  • Product Types
    Hose Barb
  • Seal Type
    SAE
  • Seated Angle
    45 °
  • Style
    Straight
  • Swivel
    Non Swivel
  • Thread Standard
    SAE
  • Thread Type
    SAE
  • Type
    Hose Barb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)