Motion
B-278-0406C

ZSI-FOSTER INC
B-278-0406C

Hose End - 1/4 in Hose ID, Female
Mi Item #12605094
MFR #B-278-0406C
Price$16.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZSI-FOSTER INC
B-278-0406C

Hose End - 1/4 in Hose ID, Female
Mi Item #12605094
MFR #B-278-0406C

Mfr description
B-278-0406C 1/4" PUSH-LOCK X 3/8" NPSM,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.47/each

Specifications

Dimensions

  • Dash Size
    -4
  • End 2 Size
    0.3750 in
  • Hose Dash Size
    -4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.2500 in, 6.34 mm
  • Size
    0.2500 in
  • Thread Size
    3/8

Details

  • Additional Details
    Ballseat
  • Configuration
    Straight
  • Connection 1 Short Name
    Push Lock
  • Connection 2 Short Name
    NPSM
  • Connection Type
    NPSM, NPTF
  • End Gender
    Female
  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    B-278-0406C
  • Port Gender
    Female
  • Product Types
    Hose Barb
  • Seal Type
    NPSM
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    NPSM
  • Thread Type
    NPSM
  • Type
    Hose Barb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)