1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIOUX TOOLS
IW380MP-3P
Compact Impact Wrench, 3/8" Drive, Pin Anvil, 470 ft-lb max, 3.1 lb
Mi Item #
12605102
MFR #
IW380MP-3P
Price
$677.66
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Impact Wrenches and Ratchets
Air Impact Wrenches and Ratchets
SIOUX TOOLS IW380MP-3P
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIOUX TOOLS
IW380MP-3P
Compact Impact Wrench, 3/8" Drive, Pin Anvil, 470 ft-lb max, 3.1 lb
Mi Item #
12605102
MFR #
IW380MP-3P
Mfr description
IW380MP-3P 3/8IN IMPACT PIN ANVIL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$677
.66
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/8 in
Overall Height
7.5 in
Overall Length
4.8 in
Tool Weight
3.1 lbs
Details
Anvil
Pin
Product Types
Impact Wrench
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items