1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIOUX TOOLS
IW380MP-3R
Compact Impact Wrench, 3/8" Drive, Ring Anvil, 470 ft-lb max, 3.1 lb
MI ITEM #
12605106
MFR #
IW380MP-3R
List Price
$658.57
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Impact Wrenches and Ratchets
Air Impact Wrenches and Ratchets
SIOUX TOOLS IW380MP-3R
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIOUX TOOLS
IW380MP-3R
Compact Impact Wrench, 3/8" Drive, Ring Anvil, 470 ft-lb max, 3.1 lb
MI ITEM #
12605106
MFR #
IW380MP-3R
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$658.57
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
IW380MP-3R 3/8IN IMPACT RET RING ANVIL
Specifications
Drive Size
3/8 in
Overall Length
4.8 in
Product Types
Impact Wrench
Tool Weight
3.1 lbs
Overall Height
7.5 in
Anvil
Ring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought