Motion
B-355-08-06

ZSI-FOSTER INC
B-355-08-06

B-355-08-06 1/2" SAE 45-DEG; X 3/8" SAE
MI ITEM #12605108
MFR #B-355-08-06
Price$21.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZSI-FOSTER INC
B-355-08-06

B-355-08-06 1/2" SAE 45-DEG; X 3/8" SAE
MI ITEM #12605108
MFR #B-355-08-06

Mfr description
B-355-08-06 1/2" SAE 45-DEG; X 3/8" SAE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.75/each

Specifications

Dimensions

  • For Tube Outside Diameter
    0.5000 in

Details

  • Adapter Type
    90° Elbow
  • End 2 Style
    SAE
  • End 2 Thread
    3/8 -24
  • Standards Met
    SAE J512

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)