Motion
IW380MP-4P

SIOUX TOOLS
IW380MP-4P

Air Impact Wrenche & Ratchet - 1/2 in Drive Size, 0.2500 in Inlet, 425 ft-lbs Torque, 7500 rpm Max Speed
MI ITEM #12605109
MFR #IW380MP-4P
Your Price$572.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
IW380MP-4P

Air Impact Wrenche & Ratchet - 1/2 in Drive Size, 0.2500 in Inlet, 425 ft-lbs Torque, 7500 rpm Max Speed
MI ITEM #12605109
MFR #IW380MP-4P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$572.67/each(List $658.57)

Overview

Mfr description
IW380MP-4P 1/2IN IMPACT PIN ANVIL

Specifications

  • Drive Size
    1/2 in
  • Inlet size
    0.2500 in
  • Torque
    425 ft-lbs
  • Maximum Speed
    7500 rpm
  • Blows per Minute
    7500 bpm
  • Working Torque
    60-280 ft-lbs
  • Overall Length
    5 in
  • Product Types
    Impact Wrench
  • Tool Weight
    3.1 lbs
  • Overall Height
    7.5 in
  • Anvil
    Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought