Motion
B-274-0504C

ZSI-FOSTER INC
B-274-0504C

Hose End - 5/16 in Hose ID, Female
Mi Item #12605112
MFR #B-274-0504C
Price$9.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZSI-FOSTER INC
B-274-0504C

Hose End - 5/16 in Hose ID, Female
Mi Item #12605112
MFR #B-274-0504C

Mfr description
B-274-0504C 5/16" PUSH-LOCK X 1/4" NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.62/each

Specifications

Dimensions

  • Dash Size
    -5
  • End 2 Size
    0.2500 in
  • Hose Dash Size
    -5
  • Hose Diameter
    0.3125 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    5/16 in, 7.90 mm
  • Size
    0.3125 in
  • Thread Size
    1/4 NPTF

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Push Lock
  • Connection 2 Short Name
    NPTF
  • Connection Type
    NPT
  • End 1 Style
    Push On Hose Barb
  • End Gender
    Female
  • Fitting Connection Family
    NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF
  • Manufacturer Catalog Number
    B-274-0504C
  • Port Gender
    Female
  • Product Types
    Hose Barb
  • Seal Type
    NPTF
  • Style
    Straight
  • Swivel
    Non Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Hose Barb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)