Motion
B-346-08-06

ZSI-FOSTER INC
B-346-08-06

B-346-08-06 1/2" SAE 45-DEG; X 3/8" NPTF
Mi Item #12605147
MFR #B-346-08-06
Price$15.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZSI-FOSTER INC
B-346-08-06

B-346-08-06 1/2" SAE 45-DEG; X 3/8" NPTF
Mi Item #12605147
MFR #B-346-08-06

Mfr description
B-346-08-06 1/2" SAE 45-DEG; X 3/8" NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.98/each

Specifications

Dimensions

  • Angle
    45 °
  • For Tube Outside Diameter
    0.5000 in

Details

  • End 2 Style
    NPTF
  • End 2 Thread
    3/8 -18
  • Standards Met
    SAE J512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)