Motion
B-345-10-10-08

ZSI-FOSTER INC
B-345-10-10-08

B-345-10-10-08 5/8" SAE 45-DEG; X 5/8" S
MI ITEM #12605159
MFR #B-345-10-10-08
Price$37.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZSI-FOSTER INC
B-345-10-10-08

B-345-10-10-08 5/8" SAE 45-DEG; X 5/8" S
MI ITEM #12605159
MFR #B-345-10-10-08

Mfr description
B-345-10-10-08 5/8" SAE 45-DEG; X 5/8" S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.99/each

Specifications

Dimensions

  • End 3 Size
    1/2 in
  • For Tube Outside Diameter
    0.6250 in

Details

  • Adapter Type
    Tee
  • End 2 Style
    SAE
  • End 3 Style
    Male NPTF
  • Standards Met
    SAE J512

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)