Specifications
Dimensions
- End 3 Size1/2 in
- For Tube Outside Diameter0.5000 in
Details
- Adapter TypeTee
- End 1 Thread3/4 -16
- End 2 StyleMale NPTF
- End 3 StyleMale SAE 45° Flare
- Standards MetSAE J512
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)