Specifications
Dimensions
- Angle90 °
- For Tube Outside Diameter0.2500 in
Details
- Adapter TypeStraight Adapter
- End 1 Thread5/16 -24
- End 2 StyleNPTF
- End 2 Thread1/8 -27
- Standards MetSAE J512
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)