Motion
B-271-0604C

ZSI-FOSTER INC
B-271-0604C

Hose End - 3/8 in Hose ID, Male
MI ITEM #12605177
MFR #B-271-0604C
Price$16.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZSI-FOSTER INC
B-271-0604C

Hose End - 3/8 in Hose ID, Male
MI ITEM #12605177
MFR #B-271-0604C

Mfr description
B-271-0604C 3/8" PUSH-LOCK X 1/4" NPTF M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.98/each

Specifications

Dimensions

  • End 2 Size
    0.2500 in
  • Hose Inside Diameter
    3/8 in
  • Size
    0.3750 in
  • Thread Size
    1/4 NPTF

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Push Lock
  • Connection 2 Short Name
    NPTF
  • Connection Type
    NPT
  • End 1 Style
    Male Pipe Swivel
  • End Gender
    Male
  • Fitting Connection Family
    NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF
  • Port Gender
    Male
  • Product Types
    Swivel
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Swivel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)