Motion
B-354-06-04

ZSI-FOSTER INC
B-354-06-04

B-354-06-04 3/8" SAE 45-DEG; X 1/4" NPTF
Mi Item #12605199
MFR #B-354-06-04
Price$17.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZSI-FOSTER INC
B-354-06-04

B-354-06-04 3/8" SAE 45-DEG; X 1/4" NPTF
Mi Item #12605199
MFR #B-354-06-04

Mfr description
B-354-06-04 3/8" SAE 45-DEG; X 1/4" NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.70/each

Specifications

Dimensions

  • Angle
    45 °
  • For Tube Outside Diameter
    0.3750 in

Details

  • Adapter Type
    45° Elbow
  • Color
    Brass
  • End 2 Style
    NPTF
  • Material
    Brass
  • Plating
    Unplated
  • Standards Met
    SAE J512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)