Motion
B-355-04-04

ZSI-FOSTER INC
B-355-04-04

B-355-04-04 1/4" SAE 45-DEG; X 1/4" SAE
MI ITEM #12605200
MFR #B-355-04-04
Price$5.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZSI-FOSTER INC
B-355-04-04

B-355-04-04 1/4" SAE 45-DEG; X 1/4" SAE
MI ITEM #12605200
MFR #B-355-04-04

Mfr description
B-355-04-04 1/4" SAE 45-DEG; X 1/4" SAE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.69/each

Specifications

Dimensions

  • For Tube Outside Diameter
    0.2500 in

Details

  • Adapter Type
    90° Elbow
  • End 2 Style
    SAE 45 Flare
  • Standards Met
    SAE J512

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)