Motion
B-284-0610C

ZSI-FOSTER INC
B-284-0610C

Hose End - 3/8 in Hose ID, Female
MI ITEM #12605215
MFR #B-284-0610C
Price$11.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZSI-FOSTER INC
B-284-0610C

Hose End - 3/8 in Hose ID, Female
MI ITEM #12605215
MFR #B-284-0610C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.04/each

Specifications

Dimensions

  • Angle
    45 °
  • End 2 Size
    0.3750 in
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Size
    0.3750 in

Details

  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    Push Lok
  • Connection 2 Short Name
    SAE 45
  • Connection Type
    SAE
  • End Gender
    Female
  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    B-284-0610C
  • Mating Angle
    45 °
  • Port Gender
    Female
  • Product Types
    Swivel
  • Seal Type
    SAE
  • Seated Angle
    45 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    SAE
  • Thread Type
    SAE
  • Type
    Swivel

Overview

Mfr description
B-284-0610C 3/8" PUSH-LOCK X 3/8" SAE 45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought