Motion
B-345-05-05-02

ZSI-FOSTER INC
B-345-05-05-02

B-345-05-05-02 5/16" SAE 45-DEG; X 5/16"
Mi Item #12605400
MFR #B-345-05-05-02
Price$14.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZSI-FOSTER INC
B-345-05-05-02

B-345-05-05-02 5/16" SAE 45-DEG; X 5/16"
Mi Item #12605400
MFR #B-345-05-05-02

Mfr description
B-345-05-05-02 5/16" SAE 45-DEG; X 5/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.85/each

Specifications

Dimensions

  • Angle
    45 °
  • End 3 Size
    1/8 in
  • For Tube Outside Diameter
    0.3125 in

Details

  • Adapter Type
    Tee
  • Color
    Brass
  • End 1 Thread
    5/16 -24
  • End 2 Style
    SAE
  • End 2 Thread
    1/8 -27
  • End 3 Style
    Male NPTF
  • End 3 Thread
    1/8 -27
  • Material
    Brass
  • Standards Met
    SAE J512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)